Beli Flow Meter Oksigen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Wipro Flow Meter 4 Digitatribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- Tanaka Argon Gas Regulator (with Flow-Meter)Deskripsi:-Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mmatribut:
- Primary side working pressure: 2.2 to 15MPa
- Secondary Side Working Pressure: 0.2 (preset)MPa
- Accessories: Coupling for hose with an inner diameter of Φ6mm
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- Shinwa Rules Digital Sound Level Meteratribut:
- Frequency Characteristics: A/C switching
- Power: 9V dry battery
- Frequency: (Response) 31.5Hz-8KHz
- Main Part Dimension (mm): 185x63x35
- Minimum: (Resolution) 0.1dB
- Operating Temperature and Humidity Range: 0-40°C, 10-90%
- Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
- Precision: ± 1.5dB (94dB, at 1KHz)
- Response Speed: FAST (125 ms), SLOW (1 s)
- Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
- TRUSCO Number: 756-9751
- PUREAIR Oxygen TankDeskripsi:- Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)atribut:
- Diameter (mm): 140
- Height (cm): 65
- Capacity (m³): 1
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Regulator CO2 dengan Pemanasatribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x190
- Yamato Regulator for Argon GasDeskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- KRISBOW Regulator Las CO2atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
Daftar Harga Flow Meter Oksigen Terbaru April 2026
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| NITTO KOHKI Flow Meter | Rp939.900 |
| JTC Digital Flow Meter | Rp4.799.900 |
| Wipro Flow Meter 4 Digit | Rp1.199.900 |
| Tanaka Argon Gas Regulator (with Flow-Meter) | Rp5.399.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
| Extech Sound Level Meter | Rp5.499.900 |
| Onda Water Meter Brass | Rp789.900 |
| Onda Water Meter Flange PN 10 | Rp2.899.900 |
| Shinwa Rules Digital Sound Level Meter | Rp2.199.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Tanaka%20Argon%20Gas%20Regulator%20(with%20Flow-Meter)/P102600926-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/PUREAIR%20Oxygen%20Tank/0sP103794028-2.jpg)
/P101518176-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20CO2%20dengan%20Pemanas/pvP104578931-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Regulator%20for%20Argon%20Gas/P102964639-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20Las%20CO2/pmP104578922-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)